Shop All Rainsuits
Mcr Safety
Challenger .18Mm PVC Nylon Suit 2 Pc, M
Mfr # 7032M
Zoro # G1203207
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size M
- Material PVC/Nylon
- Inseam 30"
- Fits Waist Size 46"
Product Information
- Brand Mcr Safety
- MFR # 7032M
- Zoro # G1203207
- UPC # 45143803224
- Country of Origin China
- Category Rainsuits
Dimensions
Size | M |
Fits Waist Size | 46" |
Details
Item | Challenger .18Mm Pvc Nylon Suit 2 Pc,M |
Color | Blue |
Material | PVC/Nylon |
Inseam | 30" |
Features | 0.18mm Thickness |
Description
Challenger .18Mm Pvc Nylon Suit 2 Pc,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICKARDT Steel Hand Stamp with Asterisk Symbol, 5/16" (PIC-STAR-8-8)
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- HY-KO Gasoline Sign 2" x 8", 10PK (A00840)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-724-5PK (HWL-535-724-5PK)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, S (2013RS)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 4XL (2003X4)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, 5XL (2013RX5)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (FR2003X5)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 3XL (3882X3)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Medium (7040-SA M)
- Mcr Safety Workwear and Protective Clothing