Shop All Chemical Resistant Gloves
Mcr Safety
Canners Gloves, Latex, Amber, L, 12 PK
Mfr # 5190E
Zoro # G1207565
product price: $18.49
/pk 12, $1.54/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Latex
- Palm Thickness 18 mil
- Aloe Inner Surface No
- Disposable Glove Grade Industrial
Product Information
- Brand Mcr Safety
- MFR # 5190E
- Zoro # G1207565
- UPC # 30451435190889
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Details
Disposable Glove Material | Latex |
Palm Thickness | 18 mil |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Application | Bottling, Cafeteria, Canning, Dairy, Poultry Processing |
Item | Canners Gloves |
Color | Amber |
Special Features | Standard Finger; Single Dip; Non-Sterile |
Sterile/Non-Sterile | Non-Sterile |
Thumb Style | Straight |
Glove Coating Material | Latex |
Insulated | No |
Glove Materials | Latex |
Description
Disposable Gloves, Size- Alpha XL, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (397)
- CESTUS Work Gloves , H2O Attack-S10 #1006 PR (WR 1006 XL)
- ENDURA Gloves, White, L, Horsehide, PR (365DLX6L)
- TRUCKSPEC Truckspec Magnetic Banner/Flag Holders (TSMM3086)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9786S)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5309)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9751R)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9761R)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6932)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, XL, 1 PR (5340XL)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-118)
- Mcr Safety Chemical Resistant Gloves