Shop All Protective Eyewear Accessories
Mcr Safety
Blk Silk Eyeglass Bag
Mfr # 208
Zoro # G3611590
original price:
$1.39
7% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Satin
- X-Ray Detectable Yes
- For Use With Polycarbonate Lens Safety Glasses
- Compatible with Brand MCR Safety
Product Information
- Brand Mcr Safety
- MFR # 208
- Zoro # G3611590
- UPC # 00766868208001
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 9 in L x 4 in H x 1/4 in W |
Length | 9 in |
Height | 4 in |
Width | 1/4 in |
Details
Item | Blk Silk Eyeglass Bag |
Color | Black |
Material | Satin |
X-Ray Detectable | Yes |
For Use With | Polycarbonate Lens Safety Glasses |
Compatible with Brand | MCR Safety |
Compatible with Product Type | Polycarbonate Lens Safety Glasses |
Closure | Drawstring |
Style | Soft Bag |
Description
Eyewear Bag, Closure Drawstring, Color Black, Compatible with Product Type Polycarbonate Lens Safety Glasses, Compatible with Brand MCR Safety, Height 4 in, Length 9 in, Material Satin, Style Soft Bag, Width 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Durable Metallic Asset Tag Labels, PK64 (61520)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2009 Pk (198-R-09)
- MCR SAFETY Tyvek Coverall W Collar, 2XL, PK25, 2XL, 25 PK, White, Tyvek(R) (TY120SX2)
- MCR SAFETY Large Eyeglass Case Rx2000 (204)
- MCR SAFETY Eyeglass Cords (26G887)
- MCR SAFETY Replacement Strap, Use wth Hornet Glasses (HDXSTRAP)
- MCR SAFETY Deluxe Eyeglass Cord Black (215)
- MCR SAFETY Eyeglass Elastic Strap Black (212)
- MCR SAFETY Clip On Breakway Eyglass Cord Blk (214)
- SKULLERZ BY ERGODYNE Smoke OTG Safety Goggles Replacement Lens (ARKYN-RL)
- Mcr Safety Protective Eyewear Accessories