Shop All Reader Eyewear
Mcr Safety
Bifocal Safety Reading Glasses, +1.50
Mfr # DM13H15PF
Zoro # G702715858
original price:
$14.79
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series DM3
- Includes No Lens Coatings No
- ANSI Dust/Splash Rating Not Rated for Dust or Splash
- Standards ANSI Z87+, MIL - PRF - 31013
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # DM13H15PF
- Zoro # G702715858
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Traditional Eyewear Frame Design, Translucent Brown Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87+, MIL - PRF - 31013, Eyewear Frame Style Half-Frame, Eyewear Size M, Series DM3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, XL (V70529.L-XL)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.00 (DM13H20PF)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.50 (DM13H25PF)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25)
- MCR SAFETY MCR Safety® BearKat® BKH20 Safety Glasses BK1 Magnifiers, 2.0 Strength, Clear Lens (BKH20)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH15)
- MCR SAFETY Anti-Fog, Scratch Resistant Safety Glass with Cord, Clear Polycarbonate Lens (MP110DC)
- PIP Bouton Rimless Frame Reader Clr +1.50 (250-26-0017)
- Mcr Safety Eye Protection