Shop All Leather Driver's Gloves
Mcr Safety
Beige Driver Syn Leather Red Fle, L, PK12
Mfr # 3750L
Zoro # G1198246
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige / Beige
- Material Synthetic Leather
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Synthetic Leather
Product Information
- Brand Mcr Safety
- MFR # 3750L
- Zoro # G1198246
- UPC # 30451433750351
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, 45 In. H, 4 In. Dia. (03-747BRBC)
- NAPCO Fire Pull Station, 4" Depth (FWC-CNV-PULL)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-EG_12x18 (T1-1021-EG_12x18)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- MCR SAFETY Beige Driver Syn Leather Red, XL, PK12 (3750XL)
- MCR SAFETY Beige Driver Syn Leather Red, S, PK12 (3750S)
- MCR SAFETY Beige Driver Syn Leather Red Fle, M, PK12 (3750M)
- MCR SAFETY Leather Work Glove, PK 12 (3430XXL)
- MCR SAFETY Gloves, 3XL, PR (MU3213DPXXXL)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU36211L)
- KINCO Kinco HydroFlector Lined Water-Resistant Premium Grain Cowhide Driver Gloves (398HKP-XL)
- Mcr Safety Leather Driver's Gloves