Shop All Welding Caps
Mcr Safety
Balaclava, 8.9 cal/sq cm, Blue
Mfr # BLCVTCN
Zoro # G602016741
original price:
$36.85
11% off
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 5.5 oz
- Stitching Material FR Nomex(R) Thread
- Pattern Solid
- Standards ASTM 1930, ASTM F1506, NFPA 70E-2018
Product Information
- Brand Mcr Safety
- MFR # BLCVTCN
- Zoro # G602016741
- UPC # 45143788019
- Country of Origin United States
- Category Welding Caps
Dimensions
Size | Universal |
Details
Item | Balaclava |
Color | Blue |
Fabric Weight | 5.5 oz |
Stitching Material | FR Nomex(R) Thread |
Pattern | Solid |
Standards | ASTM 1930, ASTM F1506, NFPA 70E-2018 |
Arc Flash PPE Category | 2 |
Material Trade Name | TrueComfort(R), Westex(R) |
Garment Type | Balaclava |
ATPV Rating | 8.9 cal/sq cm |
Areas Covered | Face, Neck |
Features | Comfortable, Elastic Binding Around Face, Soft |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Face, Neck, Color Blue, Fabric Weight 5.5 oz, Features Comfortable, Elastic Binding Around Face, Soft, Garment Type Balaclava, Balaclava, Material Trade Name TrueComfort(R), Westex(R), Pattern Solid, Size Universal, Standards ASTM 1930, ASTM F1506, NFPA 70E-2018, Stitching Material FR Nomex(R) Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-C-16-3PK-99948 (FD-2-C-16-3PK-99948)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21XL)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- MCR SAFETY Deluxe Eyeglass Cord Black (215)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7in. (20700)
- COMEAUX CAPS Welder's Cap; 1000 Series, 7-7/8, Single Sided In Assorted Designs (10778)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton (6705FR)
- LINCOLN ELECTRIC Wedling Beanie (K2994-XL)
- LINCOLN ELECTRIC Lincoln Electric 46459 Welding Beanie - Black; Extra Large - Model No. KH823 Extra Large (46459)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7 1/4in. (20714)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, Modacrylic Blend (H85FK)
- Mcr Safety Welding Protection