Shop All Leather Palm Gloves
Mcr Safety
Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK
Mfr # 1965L
Zoro # G0662210
product price: $93.89
/pk 12, $7.82/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Carpentry, Cold Storage Applications, Farming, Landscaping, Aerospace, Construction
- Glove Leather Grade A
- Glove Size L
- Stitching Material Cotton/Polyester
- Glove Cut Gunn
Product Information
- Brand Mcr Safety
- MFR # 1965L
- Zoro # G0662210
- UPC # 30451431965313
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- NMC No Smoking Stop Engine While Refueling Sign, MNRRB (MNRRB)
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, L (101618-410 L REG)
- MCR SAFETY Leather Palm Sewn W Kevlar Small, PK12 (16010S)
- MCR SAFETY Leather Palm Gloves, Cowhide, Split, 2XL, PR (1700XXL)
- MCR SAFETY Shoulder Leather Palm Plasticize, PK12 (1270B)
- MCR SAFETY Leather Palm Glove, Cowhide, Shirred, L (1400LH)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, M, PK12 (1936M)
- MCR SAFETY Leather Palm Leather Cuff Ladies, PK12 (1042)
- KLEIN TOOLS Leather Work Gloves, X-Large, Pair (60189)
- Mcr Safety Gloves & Hand Protection