Shop All Safety Glasses
Mcr Safety
Anti-Fog Safety Glass with Cord, Clear Anti-Fog
Mfr # MP110PF
Zoro # G001709046
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Mcr Safety
- MFR # MP110PF
- Zoro # G001709046
- UPC # 766868545847
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Arm Length | 4 in |
Temple-to-Temple Width | 5 1/2 in |
Details
Description
Anti-Fog Safety Glass with Cord, Series Memphis, Gender Universal, Lens Color Clear, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, ISO 12312-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Hood, S/M, White (S-533S)
- PRESCO Presco Biodegradable Flagging Tape (BDW-188)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (55KY31)
- MCR SAFETY Safety Glasses, Blue Anti-Fog ; Anti-Scratch (T4113AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HL112AF)
- MCR SAFETY Polarized Safety Glasses, Black Polarized (MOUD117BZDC)
- MCR SAFETY Safety Works Checklite Safety Glasses Clear Lens Clear Frame 1 pc (SWCL119)
- MCR SAFETY Safety Glasses, Clear Uncoated (26G909)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-21-0402)
- Mcr Safety Safety Glasses