Shop All Safety Glasses
Mcr Safety
Anti-Fog Safety Glass with Cord, Clear Anti-Fog
Mfr # 61LA76
Zoro # G101709038
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Mcr Safety
- MFR # 61LA76
- Zoro # G101709038
- UPC # 766868545830
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Temple-to-Temple Width | 5 1/2 in |
Adjustable Arm Length | No |
Arm Length | 4 in |
Description
Anti-Fog Safety Glass with Cord, Series Memphis, Gender Universal, Lens Color Clear, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, ISO 12312-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- NMC Dot Placard Sign, 1866 3, Pk10 (DL142BTB10)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Medium PR (547TPR-M)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7943)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (SR522ZPF)
- MCR SAFETY Safety Glasses, Clear Uncoated (CL010)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SR110)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (HL119AF)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- EDGE EYEWEAR Safety Glasses, Yellow Polycarbonate Lens, Scratch-Resistant (SDK112-G2)
- Mcr Safety Eye Protection