Shop All Mechanics Gloves
Mcr Safety
Acrylic Terry Inner Lining, XL ( 10 ), Black, White
Mfr # N9691XL
Zoro # G902319986
product price: $12.29
/pr
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Knit
- Glove Length 12.5 in
- Finger Coverage Full Finger
- Insulated Yes
Product Information
- Brand Mcr Safety
- MFR # N9691XL
- Zoro # G902319986
- UPC # 45143776269
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 12.5 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Acrylic Terry Inner Lining, ANSI/ISEA Cut Level A4, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105:2016, ASTM F2992-15, EN 388, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, High Grip, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-XL PR (RWG23XL)
- HONEYWELL UVEX GLASSES SAFETY ULTRASPEC 2000 CLEAR (S0250X)
- GUARDIAN EQUIPMENT Guardian Equipment Eye Wash/Drench Hose Unit Deck Mounted, G5022 (G 5022)
- SENSIT Replacement Sensor, Methane, 0-100 Pct LEL (375-2611-01)
- MCR SAFETY Acrylic Terry Inner Lining, L ( 9 ), Black, White (N9691L)
- MCR SAFETY Acrylic Terry Inner Lining, S ( 7 ), Black, White (N9691S)
- MCR SAFETY Acrylic Terry Inner Lining, 2XL ( 11 ), Black, White (N9691XXL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black (PD1902M)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (MC504L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Grey, Spandex, Neoprene (EXO-MWR-06-XXL)
- Mcr Safety Mechanics Gloves