Shop All Mechanics Gloves
Mcr Safety
Acrylic Terry Inner Lining, M ( 8 ), Black, White
Mfr # N9691M
Zoro # G602319170
product price: $12.29
/pr
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Knit
- Glove Length 11.75 in
- Finger Coverage Full Finger
- Insulated Yes
Product Information
- Brand Mcr Safety
- MFR # N9691M
- Zoro # G602319170
- UPC # 45143776245
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 11.75 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Acrylic Terry Inner Lining, ANSI/ISEA Cut Level A4, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105:2016, ASTM F2992-15, EN 388, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, High Grip, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125XBRZR24D)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-RS (669-C/36-NRVFO-RS)
- HONEYWELL NORTH Filter, N95, White, 2 PK, NIOSH (7531N95)
- RADIANS Radians Face Shields (V40812-PM)
- MCR SAFETY Acrylic Terry Inner Lining, XL ( 10 ), Black, White (N9691XL)
- MCR SAFETY Acrylic Terry Inner Lining, S ( 7 ), Black, White (N9691S)
- MCR SAFETY Acrylic Terry Inner Lining, 2XL ( 11 ), Black, White (N9691XXL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Brown (PD5931M)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Red (PD2909M)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/White (906DPL)
- WELLS LAMONT Mechanics Gloves, L, Black, Stretch Spandex (7700L)
- Mcr Safety Gloves & Hand Protection