Shop All Aprons
Mcr Safety
8 Mil Blue Vinyl Apron Sewn Edge 35, PK12
Mfr # O73S4
Zoro # G0628026
product price: $27.55
/pk 12, $2.30/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Width 35"
- Thickness 8 mil
- Closure Type Neck Strap; Waist Tie/Side Strip
Product Information
- Brand Mcr Safety
- MFR # O73S4
- Zoro # G0628026
- UPC # 30451430073491
- Country of Origin China
- Category Aprons
Dimensions
Width | 35" |
Overall Length | 45 in |
Named Size | Universal |
Details
Item | 8 Mil Blue Vinyl Apron Sewn Edge 35,PK12 |
Color | Blue |
Material | Vinyl |
Thickness | 8 mil |
Closure Type | Neck Strap; Waist Tie/Side Strip |
Packaging | Bulk |
Description
8 Mil Blue Vinyl Apron Sewn Edge 35,PK12, Apron Material Vinyl, Color Blue, Named Size Universal, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18487)
- CONDOR Back Support, M (1EC63)
- ERGODYNE Protective Sleeve, Polyester/Spandex, PR (6690)
- VIKING Creekside Jacket Pacific, Blue, XL (866PB-XL)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- MCR SAFETY .42Mm PVC Apron, PK12 (388R5)
- MCR SAFETY 8 Mil Blue Vinyl Apron Edge 35 X, PK12 (O73R4)
- ANSELL Endurosaf Apron Blue 45" L x 35" W (WPL139-BL)
- STEELMAN Chemical Resistant Apron (77050)
- KEYSTONE SAFETY Bib Apron, Universal, PVC, White, PK72 (AP-PVC-6R-3545-WHITE)
- Mcr Safety Workwear