Shop All Overboots and Overshoes
Mcr Safety
6 Unisex Steel
Mfr # PBS1206
Zoro # G1206366
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Steel
- Waterproof Yes
Product Information
- Brand Mcr Safety
- MFR # PBS1206
- Zoro # G1206366
- UPC # 45143124619
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 6 |
Height | 15" |
Boot Height | 15 in |
Description
PVC Steel Toed Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 6, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 2, 6In H (DWR-6-2-EA)
- C.H. HANSON 2 Square Aluminum Tags, PK100 (41461)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (11-801)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- MCR SAFETY Yellow Rubber Slush Boot, 8 (BYR1008)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKA)
- PAWS Overboots, Mens, Blk, S, 4" H, Waterproof, PR (13040)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- Mcr Safety Foot Protection