Shop All Aprons
Mcr Safety
6 Mil Blue Vinyl Apron Sewn Edge 35, PK12
Mfr # O63S4
Zoro # G1208536
product price: $19.99
/pk 12, $1.67/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Width 35 in
- Thickness 6 mil
- Closure Type Neck Strap; Waist Tie/Side Strip
Product Information
- Brand Mcr Safety
- MFR # O63S4
- Zoro # G1208536
- UPC # 30451434632441
- Country of Origin China
- Category Aprons
Dimensions
Width | 35 in |
Overall Length | 45 in |
Named Size | Universal |
Details
Item | 6 Mil Blue Vinyl Apron Sewn Edge 35,PK12 |
Color | Blue |
Material | Vinyl |
Thickness | 6 mil |
Closure Type | Neck Strap; Waist Tie/Side Strip |
Description
6 Mil Blue Vinyl Apron Sewn Edge 35,PK12, Color Blue, Material Vinyl, Overall Length 45 in, Overall Width 35 in, Size Universal, Thickness 6 mil, Garment Size L, M, S, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- SOF SOLE SS CMFT CRW WHT BND XLARGE, PK 6 (89365)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- MCR SAFETY .42Mm PVC Apron, PK12 (388R5)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- MCR SAFETY 8 Mil Blue Vinyl Apron Edge 35 X, PK12 (O73R4)
- UNCOMMON THREADS Rebel Bib Caramel W/Natural Webbing (3104-74W4)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- UNCOMMON THREADS Renegade Zigzag Denim Blk Webbing (3114-D3W1)
- Mcr Safety Workwear and Protective Clothing