Shop All Aprons
Mcr Safety
.42Mm PVC Apron, PK12
Mfr # 388R5
Zoro # G1199725
product price: $80.45
/pk 12, $6.70/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Width 35"
- Thickness 0.42 mm
- Closure Type Neck Strap; Waist Tie/Side Strip
Product Information
- Brand Mcr Safety
- MFR # 388R5
- Zoro # G1199725
- UPC # 30451433887071
- Country of Origin China
- Category Aprons
Dimensions
Width | 35" |
Overall Length | 48 in |
Named Size | One Size |
Details
Item | .42Mm Pvc Apron,PK12 |
Color | Green |
Material | PVC |
Thickness | 0.42 mm |
Closure Type | Neck Strap; Waist Tie/Side Strip |
Series | Dominator |
Number of Pockets | 0 |
High-Visibility | No |
Grommet Material | Plastic |
Packaging | Bulk |
Description
.42Mm Pvc Apron,PK12, Apron Material PVC, Color Green, Grommet Material Plastic, Overall Length 48 in, Overall Width 35 in, Packaging Bulk, Series Dominator, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- MECHANIX WEAR Leather Impact Glove, L, PR (LMP-75-010)
- TRU-SPEC Mens Tactical Pants, Size 42", Dark Navy (1061)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Maximum Load Capacity 3000 Lbs Per Shelf, Landscape (OS-WS-D-35-L-12675)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- MCR SAFETY 8 Mil Blue Vinyl Apron Edge 35 X, PK12 (O73R4)
- ANSELL AlphaTec® Yellow Bib Apron, 18 mil, 48", Universal (56-300)
- FAME Bib Apron, F53, Chalk Stripe (83590)
- SAN JAMAR Bib Apron, Vinyl, Brown, Extra Long, 37" (604VBA37-BR)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Teal (18159)
- Mcr Safety Workwear and Protective Clothing