Shop All Leather Palm Gloves
Mcr Safety
3 4 Back Gauntlet Sewn W Kevlar, PK12
Mfr # 1714
Zoro # G1197528
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cowhide
- Cuff Style Gauntlet
- Color Gray
- Glove Size XL
- Glove Cut Gunn
Product Information
- Brand Mcr Safety
- MFR # 1714
- Zoro # G1197528
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style 3/4 Back, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- TAPCO Pavement Marker, White, 2 Way, 4 In., PK100 (102239BXK)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MUG-05-XL)
- MCR SAFETY Gloves, Multi-Task, Bk, Unlined, XL, PR (MB100XL)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, 2XL, PR (1400XXL)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- MCR SAFETY Shoulder Double Leather Palm, XL, PK12 (1411XL)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1965L)
- KINCO Kinco Lined Grain Pigskin Palm Gloves with Knit Wrist (1928KW-L)
- Mcr Safety Gloves & Hand Protection