Shop All Chemical Resistant Gloves
Mcr Safety
25" Chemical Resistant Gloves, Nitrile, S, 1 PR
Mfr # MG9796S
Zoro # G4121769
product price: $14.75
/pr
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness Not Rated
- Standards EN388
- Color Yellow
- ANSI/ISEA Cut Level 1
- ANSI/ISEA Abrasion Level Not Tested
Product Information
- Brand Mcr Safety
- MFR # MG9796S
- Zoro # G4121769
- UPC # 45143576715
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 25 in |
Glove Size | S |
Description
Chemical Resistant Gloves, Nitrile, Fully, Not Rated, 25 in, Cuff Shoulder Length, Lining Cotton, Glove Size S, Color Yellow, Supported, Standards EN388, Resists Abrasion, Chemical, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-M)
- NMC Danger Electrical Hazard Sign, DGA40PB (DGA40PB)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32KM)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Orange (S79811)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, M, 1 PR (MG9796M)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, L, 1 PR (MG9796L)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6454S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 1 PR (5430M)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5339S)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5307)
- Mcr Safety Gloves & Hand Protection