Shop All Overboots and Overshoes
Mcr Safety
14 Unisex Steel
Mfr # PBS12014
Zoro # G1206375
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Steel
- Waterproof Yes
Product Information
- Brand Mcr Safety
- MFR # PBS12014
- Zoro # G1206375
- UPC # 45143124695
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 14 |
Height | 15" |
Boot Height | 15 in |
Description
PVC Steel Toed Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 14, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Red-Roll (INR.0360.R)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2713 (2713)
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, XL, 1 Pair (80-100)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- MCR SAFETY Yellow Rubber Slush Boot, 8 (BYR1008)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 14 (BOOT-SLUSH-14)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Yellow, PVC, PR (35123)
- TINGLEY Tingley® 10" Rubber Overboots With Cleated Outsole, Xx-Lg (12.5-14.5) (1400.2X.01)
- Mcr Safety Foot Protection