Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6424
Zoro # G3104781
product price: $34.49
/pk 12, $2.87/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Abrasion, Chemicals, Oils
- Glove Length 14 in
- Glove Texture Location Fully
- Application Agriculture, Dairy, Farming, Janitorial, Material Handling, Sanitation, Petrochemical Industries
- Glove Size L
Product Information
- Brand Mcr Safety
- MFR # 6424
- Zoro # G3104781
- UPC # 045143064243
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 14 in |
Glove Size | L |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Green, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Pstr, Rspct And Follow Lockout, ENG (SW2037)
- ALLEGRO INDUSTRIES Spray Sock Dispenser Box (1410-01)
- NMC Right-To-Know Rack With Binder - Bilingual (RTK66BI)
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL XL (SA6939)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 1 PR (5430L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, S, 12PK (5407S)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 12PK (5435M)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300S)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, S, 12PK (MG9648S)
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP7L)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 10, 100PK (92-220)
- Mcr Safety Chemical Resistant Gloves