Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, Neoprene, XL, 1 PR
Mfr # 6914XL
Zoro # G3885519
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness Not Rated
- ANSI/ISEA Puncture Level 1
- Application Agriculture, Construction, Farming, Janitorial, Oil and Gas Industry, Petrochemical Industries, Sanitation
- Glove Texture Location Fully
- Resists Abrasion, Chemicals, Oils
Product Information
- Brand Mcr Safety
- MFR # 6914XL
- Zoro # G3885519
- UPC # 30451431369265
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 14 in |
Glove Size | XL |
Description
Chemical Resistant Gloves, Neoprene, Fully, Not Rated, 14 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size XL, Color Green, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Full Brim Black Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1131)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW11)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5558PF-L)
- 3M Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (H-701T)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6914L)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6962L)
- MCR SAFETY 18" Chemical Resistant Gloves, Neoprene, L, 1 PR (6948)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9760S)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP25XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (5408S)
- PIP 13" Chemical Resistant Gloves, Nitrile, M, 12PK (50-N160G/M)
- Mcr Safety Gloves & Hand Protection