Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, Butyl, S, 1 PR
Mfr # CP14S
Zoro # G3313786
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness 14 mil
- Application First responder, Military, Biological Hazards, Haz Mat, Laboratory Technician, Petrochemical industries
- Color Black
- ANSI/ISEA Abrasion Level Not Tested
- Resists Abrasion, Chemicals, Oils
Product Information
- Brand Mcr Safety
- MFR # CP14S
- Zoro # G3313786
- UPC # 45143001217
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled/Gauntlet, Lining Unlined, Glove Size S, Color Black, Unsupported, Standards EN ISO 374-1:2016/Type A - BCIKLM, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, (RWG13TXXL)
- TOLCO Cone Light, 2" H, 3-1/2" Overall L, 1-3/4" W, Amber (320398)
- NMC Drums Must Be Labeled (N213RB)
- BRADY Label, 2 in W, Outdoor, Tan (M7C-2000-595-TN)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14XL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14L)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14M)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5110L)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5308)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-735)
- Mcr Safety Chemical Resistant Gloves