Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, Butyl, M, 1 PR
Mfr # CP25M
Zoro # G3313768
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Chemical Resistant Glove Material Butyl
- Glove Thickness 25.00 mil
- Length 14"
- Glove Color Family Black
Product Information
- Brand Mcr Safety
- MFR # CP25M
- Zoro # G3313768
- UPC # 45143001422
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Length | 14" |
Glove Length | 14" |
Glove Size | M |
Description
Chemical Resistant Gloves, Butyl, Fully, 25 mil, 14 in, Cuff Rolled/Gauntlet, Lining Unlined, Glove Size M, Color Black, Unsupported, Standards EN ISO 374-1:2016/Type A - BCIKLM, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (3 X 1000' 4-M)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Please Breakdown Boxes Sign, Portrait (OS-NS-P-1014-V-17342)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP25L)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP25XL)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9760)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318E)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6932)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (5300L)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14RL)
- Mcr Safety Chemical Resistant Gloves