Shop All Overboots and Overshoes
Mcr Safety
13 Unisex Steel
Mfr # PBS12013
Zoro # G1206381
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Steel
- Waterproof Yes
Product Information
- Brand Mcr Safety
- MFR # PBS12013
- Zoro # G1206381
- UPC # 45143124688
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Height | 15" |
Boot Height | 15 in |
Description
PVC Steel Toed Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 13, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 7-1/2"W, 12"H (480Z24)
- MILWAUKEE TOOL 12 Pk Cut 3 Dipped Gloves - XXL (48-22-8934B)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Green)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- MCR SAFETY Yellow Rubber Slush Boot, 8 (BYR1008)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe XS 4-7, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXS)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35121)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- Mcr Safety Foot Protection