Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, M, 1 PR
Mfr # 5318E
Zoro # G3105046
product price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Supported / Unsupported Unsupported
- Standards EN388
- Resists Abrasion, Chemicals, Oils
- ANSI/ISEA Cut Level 1
Product Information
- Brand Mcr Safety
- MFR # 5318E
- Zoro # G3105046
- UPC # 30451435318825
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | M |
Details
Color | Green |
Supported / Unsupported | Unsupported |
Item | Chemical Resistant Gloves |
Standards | EN388 |
Resists | Abrasion, Chemicals, Oils |
ANSI/ISEA Cut Level | 1 |
Application | Fisheries, Canning, Food Processing, Laboratory Technician, Janitorial |
Glove Texture Location | Palm and Fingers |
ANSI/ISEA Abrasion Level | 4 |
Glove Thickness | 15 mil |
Glove Liner Material | Flock |
Cuff Style | Straight |
Glove Materials | Nitrile |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size M, Color Green, Unsupported, Standards EN388, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 8, Wht/Org/Grn, PR (4FPG3)
- ORBIT FIRE HOSE NOZZLE 2P (58931N)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-M (ST21B-3POS-M)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 070)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300RH)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (5316)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-155)
- Mcr Safety Chemical Resistant Gloves