Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, L, 1 PR
Mfr # 5319E
Zoro # G3312471
product price: $4.49
/pr
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Supported / Unsupported Unsupported
- Glove Thickness 15 mil
- Resists Abrasion, Chemicals, Oils
- ANSI/ISEA Cut Level 1
- Standards EN388
Product Information
- Brand Mcr Safety
- MFR # 5319E
- Zoro # G3312471
- UPC # 30451435319815
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 13 in |
Details
Supported / Unsupported | Unsupported |
Glove Thickness | 15 mil |
Resists | Abrasion, Chemicals, Oils |
ANSI/ISEA Cut Level | 1 |
Standards | EN388 |
Item | Chemical Resistant Gloves |
Application | Fisheries, Canning, Food Processing, Laboratory Technician, Janitorial |
ANSI/ISEA Abrasion Level | 4 |
Glove Texture Location | Palm and Fingers |
Color | Green |
Cuff Style | Straight |
Glove Liner Material | Flock |
Glove Coating Material | Nitrile |
Glove Materials | Nitrile |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size L, Color Green, Unsupported, Standards EN388, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, L (200JL)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, 3X, 25/Qty (TY120SWH3X002500)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Shoes Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Spanish (OS-DS-P-1014-VS-1295)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318E)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SJ)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14M)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6454S)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-089)
- Mcr Safety Chemical Resistant Gloves