Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR
Mfr # 5321
Zoro # G3312121
original price:
$3.39
11% off
new price: $2.99
/pr
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottling, Canning, Dairy, Painting, Food Processing
- Glove Length 13 in
- Resists Abrasion, Chemicals, Oils
- Glove Thickness 15 mil
- Supported / Unsupported Unsupported
Product Information
- Brand Mcr Safety
- MFR # 5321
- Zoro # G3312121
- UPC # 045143053216
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 2XL |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 2XL, Color Green, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Door Style Keypad, 5-7/8" W, LED (GEM-K3DGTL)
- AZAR DISPLAYS Standoff Sign Hldr: 8.5"x5.5" Graphic, Overall Frame Size: 12.5"x9.5" (105511)
- MCR SAFETY Reading Glasses, +2.5, Clear, Polycarbonate, Series: Better (8DRJ9)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size S (7) (99-1-9792-7)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (5316)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 2XL, 12PK (5401S)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-07)
- Mcr Safety Chemical Resistant Gloves