Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR
Mfr # 5311
Zoro # G3312167
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Supported / Unsupported Unsupported
- Glove Thickness 11 mil
- Resists Abrasion, Chemicals, Oils
- ANSI/ISEA Abrasion Level 6
Product Information
- Brand Mcr Safety
- MFR # 5311
- Zoro # G3312167
- UPC # 045143053117
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 2XL |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 2XL, Color Green, Unsupported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Maintenance Record Tag, 2 Sided, 10/Pkg, Polyester, 4inW x 7inH (86614)
- PROGRESS LIGHTING LED Emergency Exit Sign (PE2EU-30)
- MARCOM Lock-Out/Tag-Out DVD Program (V0000699EO)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Long Sleeve T-Shirt, Safety Orange, XL (56120118XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5310)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5308)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5307)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212R)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- SAS SAFETY NEOPRENE GLOVES XLARGE DELUXE (SA6559)
- Mcr Safety Gloves & Hand Protection