Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, PVC, M, 1 PR
Mfr # 6632M
Zoro # G3106470
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Tested
- Application Food Processing
- Resists Abrasion, Chemicals, Oils
- Supported / Unsupported Supported
- Color Blue
Product Information
- Brand Mcr Safety
- MFR # 6632M
- Zoro # G3106470
- UPC # 30451436632241
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | M |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Knit, Glove Size M, Color Blue, Supported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-500)
- FLOORTEX Door Mat, Charcoal, 24 in W x (FR46090FPRGR)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1014-L-17476)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6632L)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522S)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6962M)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6512SJ)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6100)
- Mcr Safety Gloves & Hand Protection