Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6700F
Zoro # G4122100
product price: $71.99
/pk 12, $6.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Chemical Resistant Glove Material PVC
- Glove Thickness 118.00 mil
- Length 12"
- Cuff Style Knit Wrist
Product Information
- Brand Mcr Safety
- MFR # 6700F
- Zoro # G4122100
- UPC # 30451436700933
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Length | 12" |
Glove Size | L |
Glove Length | 12" |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388 4112, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Medium DuPont, Tyvek Disposable Coverall (14121)
- GUARDIAN EQUIPMENT 1/2" IPS Ball Valve, with Flag Handle (AP600-101H)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, S, 1 PR (NSK26-08)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, L (N10520)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP25XL)
- MCR SAFETY Chemical Resistant Glove, L, Orange, PR (N2658HVOL)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410SCHV)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6524SJ)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6914L)
- MCR SAFETY Yellow Pvc Smooth Interlock Lin, L, PK12, 12 PK (6612)
- Mcr Safety Gloves & Hand Protection