Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6212R
Zoro # G1205578
product price: $28.99
/pk 12, $2.42/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Single Dip PVC
- Glove Length 12 in
- Application Agriculture, Farming, Janitorial, Landscaping, Sanitation
- Resists Light Chemical
- Color Black
Product Information
- Brand Mcr Safety
- MFR # 6212R
- Zoro # G1205578
- UPC # 30451436212863
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | L |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Black, Supported, Standards N/A, Resists Light Chemical, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCL2LX3)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (63-632PF/M)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 1 PR (6514SJ)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14S)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6422)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (5080B)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14RM)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (LA132G/8)
- Mcr Safety Gloves & Hand Protection