Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Nitrile, XL, 12PK
Mfr # MG9648XL
Zoro # G4121568
product price: $87.29
/pk 12, $7.27/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Supported / Unsupported Supported
- Standards ANSI/ISEA 105:2016
- Glove Length 12 in
- Application Aircraft Manufacturing, Assembly Line Production, Casting, Farming
- Glove Thickness Not Rated
Product Information
- Brand Mcr Safety
- MFR # MG9648XL
- Zoro # G4121568
- UPC # 30045143576808
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Nylon, Glove Size XL, Color Black/Red, Supported, Standards ANSI/ISEA 105:2016, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, light chemical, Oil, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT PRIME Belt Barrier, Blue, Sloped, Black ABS, PK2 (101SB-BL-2PK)
- AIRTHINGS Radon Detect Home Kit (223)
- PIG PIG Spill Kit, Universal, Yellow (KIT2300)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL REG)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, S, 12PK (MG9648S)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 12PK (MG9648M)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6962M)
- MCR SAFETY Chemical Resistant Glove, M, Black, PR (CP7M)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5338S)
- MAPA M15 15 Mil Unlined Z Pattern Nitrile Gloves, 12PK (479411)
- Mcr Safety Chemical Resistant Gloves