Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Neoprene, L, 12PK
Mfr # 5435L
Zoro # G4122347
product price: $35.35
/pk 12, $2.95/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Texture Location Palm and Fingers
- Glove Size L
- Application Agriculture, Construction, Farming, Janitorial, Oil and Gas Industry, Petrochemical Industries, Sanitation, Medical
- Special Features Honeycomb Grip
Product Information
- Brand Mcr Safety
- MFR # 5435L
- Zoro # G4122347
- UPC # 30451435435331
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Neoprene, Palm and Fingers, 30 mil, 12 in, Cuff Straight, Lining Flock, Glove Size L, Color Black, Unsupported, Resists Component Materials Comply With 21 Cfr 177.2600 for Food Contact, Oils, Petrochemicals, Water, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, L, PR (667)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- SIGNMISSION Danger-Confined Space Hazardous Atmosphere-10in x 14in OSHA, DS-Confined Space Hazardous Atmosphe (DS-Confined Space Hazardous Atmosphe)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH15)
- MCR SAFETY 18" Chemical Resistant Gloves, Neoprene, L, 1 PR (6948)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6922)
- MCR SAFETY Canners Gloves, Latex, Amber, L, 12 PK (5190E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (5250M)
- MCR SAFETY 14" Chemical Resistant Gloves, Nitrile, L, 1 PR (9794L)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6944)
- Mcr Safety Chemical Resistant Gloves