Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Neoprene, L, 1 PR
Mfr # 6922
Zoro # G3884986
product price: $18.15
/pr
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness Not Rated
- ANSI/ISEA Abrasion Level Not Tested
- Application Oil And Gas, Medical
- Glove Texture Location Fully
- Supported / Unsupported Supported
Product Information
- Brand Mcr Safety
- MFR # 6922
- Zoro # G3884986
- UPC # 045143069224
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Neoprene, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size L, Color Black, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8317)
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Fiberglass, Rectangle, English (71655)
- MCR SAFETY Chemical Resistant Glove, L, Orange, PR (N2658HVOL)
- MCR SAFETY Chemical Resistant Glove, 2XL, Yellow, PR (MG9796XXL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, S, 12PK (5407S)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6710FS)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (6632XXL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6452S)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR (48UN75)
- Mcr Safety Gloves & Hand Protection