Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK
Mfr # 5400S
Zoro # G3885169
product price: $28.45
/pk 12, $2.37/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Resists Abrasion, Chemicals, Oils
- Glove Thickness 28 mil
- Supported / Unsupported Unsupported
- Application Electronic Assembly, Food Processing, Laboratory Technician, Janitorial, Biological Hazards
Product Information
- Brand Mcr Safety
- MFR # 5400S
- Zoro # G3885169
- UPC # 30451435400131
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 13 1/2 in |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, Palm and Fingers, 28 mil, 13 1/2 in, Cuff Straight, Lining Flock, Glove Size XL, Color Blue/Yellow, Unsupported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SIGNAL SAFETY AWARENESS CENTER SCT450 (SCT450)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- WOLVERINE Work Boots, Composite, Blk, Mn, 11M, PR (W10304)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6912L)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5338S)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6524SJ)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5310)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 2XL, 12PK (5401S)
- SHOWA Chem Res Gloves, 2XL, PR (CS720XXL-11)
- Mcr Safety Gloves & Hand Protection