Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR
Mfr # 6845M
Zoro # G3104851
product price: $61.39
/pk 12, $5.12/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Farming, Landscaping, Sheet Metal Industry
- Glove Texture Location Fully
- Glove Thickness 20 mil
- Color Yellow
- Glove Length 12 in
Product Information
- Brand Mcr Safety
- MFR # 6845M
- Zoro # G3104851
- UPC # 30451432818557
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | M |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fully, 20 mil, 12 in, Cuff Gauntlet, Lining Interlock, Glove Size M, Color Yellow, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB Dispenser, 4L, Stoko Castridges (31504)
- MECHANIX WEAR Mechanics Gloves, M, Blue, Form Fitting Trek Dry(R) (MG-03-009)
- BRADY Numbers and Letters Labels, PK 10 (5140P-6)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1182-RD_10X7 (U5-1182-RD_10X7)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (6845XL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6620KVL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320E)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14RXL)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, L, 1 PR (MG9796L)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6200)
- SHOWA VF, ChemRes Gloves, PVC, Bl, S, 1PA54, PR (660S-07-V)
- Mcr Safety Gloves & Hand Protection