Shop All Overboots and Overshoes
This Product is Discontinued
Mcr Safety
11 Unisex Steel (Discontinued)
Mfr # PBS12011
Zoro # G1206409
This Product is Discontinued
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Steel
- Waterproof Yes
Product Information
- Brand Mcr Safety
- MFR # PBS12011
- Zoro # G1206409
- UPC # 45143124664
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Height | 15" |
Boot Height | 15 in |
Footwear Size | 11 |
Description
PVC Steel Toed Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 11, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.