Shop All Chemical Resistant Gloves
Mcr Safety
11" Chemical Resistant Gloves, Nitrile, L, 12PK
Mfr # 9786L
Zoro # G3313171
product price: $44.05
/pk 12, $3.67/ea
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 1
- Color Blue
- ANSI/ISEA Puncture Level 1
- Glove Thickness 15.00 mil
- Glove Length 11 in
Product Information
- Brand Mcr Safety
- MFR # 9786L
- Zoro # G3313171
- UPC # 30451439786323
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 11 in |
Glove Size | L |
Details
ANSI/ISEA Cut Level | 1 |
Color | Blue |
ANSI/ISEA Puncture Level | 1 |
Glove Thickness | 15.00 mil |
Item | Coated Gloves |
Supported / Unsupported | Unsupported |
Application | Food, Oil and Gas Industry |
Standards | EN388 |
Resists | Abrasion, Chemicals, Oils |
ANSI/ISEA Abrasion Level | 4 |
Glove Texture Location | Smooth |
ANSI/ISEA Cut Level - 2011 | 1 |
Glove Liner Material | Interlock |
Cuff Style | Safety |
Silicone-Free | No |
Glove Materials | Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- CORTINA SAFETY PRODUCTS Safety Flr Sign, Plain, Lock-In Arm, "2x4" (03-600-33)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, 2XL, 1 Pair (727-11)
- MASTER MFG Microfiber Auto Cleaning Gloves, On, PK6 (18042CS)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9786S)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9786M)
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP05L)
- MCR SAFETY 10" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6850L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5339S)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (53CJ89)
- Mcr Safety Gloves & Hand Protection