Shop All General Purpose Gloves
Mcr Safety
10 Gauge Cotton Polyester Black, L, PK12
Mfr # 9610LB
Zoro # G3601748
product price: $6.55
/pk 12, $0.55/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Black
- Size L
- Cuff Knit Wrist
- Glove Style Knit
Product Information
- Brand Mcr Safety
- MFR # 9610LB
- Zoro # G3601748
- UPC # 30451431643877
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9 3/4 in |
Length | 9 3/4 in |
Size- Alpha | L |
Details
Item | Knit Gloves |
Material | Cotton |
Color | Black |
Cuff | Knit Wrist |
Glove Style | Knit |
Glove Coating Material | Uncoated |
Finger Style | Full Finger |
Application | Agriculture, Carpentry, Construction, Landscaping |
Glove Coating Finish | None |
Thumb Style | Straight |
Glove Coating Coverage | Uncoated |
Gauge | 10 |
Standards | FDA Compliant Materials |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Materials | Cotton |
Thickness | 10 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Materials, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (63-230PF/S)
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Anti-Fog, (AT1-B11)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, S, 1 PR (B144RGI/S)
- MCR SAFETY 10 Gauge Cotton Polyester Black, S, PK12 (9610SB)
- MCR SAFETY Blaze Orange Blaze Knit Wrist, PK12 (8800B)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506LM)
- MCR SAFETY Knit Gloves, L, Terry/Polyester, PK12 (9675L)
- MCR SAFETY Regular Weight Cotton Poly White, M, PK12 (9600M)
- MCR SAFETY Heavy Weight Cotton, Polyester, Blk, L, PK12 (9506LB)
- CATERPILLAR CAT Men's Indoor/Outdoor Dotted Jersey Work Gloves Black L 1 pair (CAT015300L)
- Mcr Safety General Purpose Gloves