Shop All Chemical Resistant Gloves
Mcr Safety
10" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6410
Zoro # G4122688
product price: $43.99
/pk 12, $3.67/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN388 4121
- Supported / Unsupported Supported
- Glove Thickness Not Rated
- Color Green
- Application Construction, Farming, Janitorial, Petrochemical Industries, Sanitation
Product Information
- Brand Mcr Safety
- MFR # 6410
- Zoro # G4122688
- UPC # 045143064106
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 10 in |
Glove Size | L |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 10 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Green, Supported, Standards EN388 4121, Resists Abrasions, Oils, Petrochemicals, Solvents, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26225)
- QUALARC Sign System w/Bayview Solar Lamp & Fluted Base, Black color (REPST-800-BL-SL)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Mocha (82021)
- CONDOR Full Body Harness, L, Polyester (G7021QCFDL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14M)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (5300L)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, S, 12PK (MG9648S)
- MCR SAFETY Chemical Resistant Glove, 2XL, Black, PK12 (6924XXL)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300S)
- CONDOR 14" Chemical Resistant Gloves, PVC, L, 1 PR (3BA49)
- Mcr Safety Chemical Resistant Gloves