Shop All Chemical Resistant Gloves
Mcr Safety
10-1/2" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6400
Zoro # G3104790
product price: $34.55
/pk 12, $2.88/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Texture Location Palm and Fingers
- Color Green
- Glove Length 10.5 in
- Resists Abrasion, Chemicals, Oils
Product Information
- Brand Mcr Safety
- MFR # 6400
- Zoro # G3104790
- UPC # 045143064007
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10.5 in |
Details
Glove Texture Location | Palm and Fingers |
Color | Green |
Resists | Abrasion, Chemicals, Oils |
Glove Thickness | 59.0 mil |
Application | Food Processing |
Item | Coated Gloves |
Supported / Unsupported | Unsupported |
ANSI/ISEA Abrasion Level | Not Rated |
Thickness | Standard Weight |
Cuff Style | Knit Wrist |
Glove Liner Material | Jersey |
Silicone-Free | No |
Glove Materials | PVC |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula, Spoon, 9 In (CG-1985-14)
- MULTY HOME 50 ft. L X 27 in. W Black Indoor and Outdoor Rubber Nonslip Runner Mat (MT4000020EA)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 1.8W (EDG W 1 GW EL SD)
- KINCO Kinco Grain Cowhide Driver Gloves (98-S)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14M)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5309)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (MG9648XL)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6528S)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (6632XXL)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6944)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962L-10)
- Mcr Safety Gloves & Hand Protection