Shop All Leather Driver's Gloves
Mcr Global Us
General Purpose Gloves, , Drivers, Gunn Pattern/Standard Finger/Keystone Thumb Style, 2XL, 12PK
Mfr # 3211XXL
Zoro # G410915755
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mcr Global Us
- MFR # 3211XXL
- Zoro # G410915755
- UPC # 45143321155
- Country of Origin Multiple
- Category Leather Driver's Gloves
Description
MCR Safety General Purpose Gloves, Series: 3211, Drivers Glove, 2XL, Grain Cowhide Leather Palm, Cotton Thread/Leather/Polyester, Beige, Gunn Pattern/Standard Finger/Keystone Thumb, Unlined, Open/Slip-On Cuff, Elastic/Shirred Closure, 10-1/2 in Length, Resists: Abrasion, Puncture and Tear
Restrictions
- WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SECURITY PRODUCTS CO T-Bar Full Dome Acrylic Mirror, Indoor, 22in Dia. W/2'x2' Panel, 360 Viewing Angle (H144225)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size XL (1000025)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-S)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- MCR GLOBAL US Big Buck 3500 Premium Grade General Purpose Gloves, , Drivers, Gunn Cut/Keystone Thumb, XL, 12PK (3500XL)
- ENDURA Driver Gloves, Flash, Lightweight, XL, PR (378GKGEXL)
- CONDOR VF, Leather Gloves, 2XL, 2MCZ5, PR (60NM50)
- PIP Leather Drivers Gloves, Reg Grd, 2XL, PK12 (68-163HV/XXL)
- MCR SAFETY Gloves, XL, PR (MU3624FRXL)
- PIP Leather Drivers Glove, Econ Grade, XL, PK12 (68-162HV/XL)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-1000/10)
- Mcr Global Us Gloves & Hand Protection