McKlein USA 97046 15 in. W Series Berkeley Leather Patented Detachable Wheeled Ladies Briefcase - Red
Mfr # 97046
Zoro # G603693385
Product Information
- Brand Mckleinusa
- MFR # 97046
- Zoro # G603693385
- UPC # 642154970466
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Patented 2-in-1 detachable wheel and handle system. Interior organizer with storage space for media devices, business cards, key holder and pens. Double compartment divided by secure, padded zipper pocket for tablets. Built-in padded laptop compartment that protects most laptops up to 15.4." Screen size. Dual laptop protection system uses a high-tech abs frame to protect laptop from exterior impact and high-density foam to help absorb shock and prevent moisture intake. Smart attachment strap allows piggy-backing on extended handles of other rolling cases & luggage. Adjustable, non-slip, shock absorbing shoulder strap alleviates body strain. Bonus, protective weatherproof cover.
Features- Laptop protection
- 2 in 1 Detachable Wheel and Handle System
- Built in compartment
- Tablet pocket
- Smart strap
- Weather proof
- Color: Red
- Material: Top Grain Cowhide Leather
- Series: W Series
- Design: Berkeley
- Gender: Ladies
- Size: 15"
- Laptop Compartment Dimension: 14.5" x 2" x 12"
- Size without Frame: 17" x 6.5" x 13.25"
- Dimension: 18" x 9.25" x 14.5"
- Weight: 4.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Lithium Cell Battery, A544, 6V (A544BPZ)
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Blue (9182201)
- TYCON SYSTEMS 18-36V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-2448G-HP)
- ILC Replacement for Symbol 21-62606-01 Battery (21-62606-01 BATTERY SYMBOL)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-RED Amazon Echo Dot 2nd Generation Skin - Solid State Red (AED2-SS-RED)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- Mckleinusa Computer Bags & Sleeves