Shop All Computer Bags & Sleeves
Mckleinusa
Mcklein USA 94361 Glen Ellyn W Series Leather Detachable-Wheeled Ladies Case with Removable Sleeve - Green
Mfr # 94361
Zoro # G704007302
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mckleinusa
- MFR # 94361
- Zoro # G704007302
- UPC # 642154943613
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Description
Ladies case with 2-in-1 Detachable Wheel and Handle System Quick access front pocket is secured with a key lock Interior organizer with storage space for media devices business cards key holder and pens Double compartment divided by secured zipper pocket for important documents Removable high-density laptop sleeve that protects laptops up to 15.4in in size Dual Laptop Protection System uses a high-tech ABS honeycomb frame to protect laptop from exterior impact and a sleeve with high-density foam to help absorb shock and prevent moisture intake Smart Attachment Strap allows transport on extended handles of other rolling cases and luggage Protective Weatherproof Cover Italian Leather Size 16.75in x 7in x 13.75in
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
- AIPHONE Call Audio Master Station, 650 ft. (LEM-3)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 18U with Fans, Casters (EREN-18E)
- MIGHTY MAX BATTERY 12V 35AH Battery for Trident Standard Power Wheelchair (ML35-1242363)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- Mckleinusa Computer Bags & Sleeves