Shop All Computer Bags & Sleeves
Mckleinusa
McKlein USA 88735 17 in. S Series Kennedy; Pebble Grain Calfskin Leather Dual Access Laptop Backpack - Black
Mfr # 88735
Zoro # G503693492
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mckleinusa
- MFR # 88735
- Zoro # G503693492
- UPC # 642154887351
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Description
Leather dual access laptop backpack with flap slip lock closure. Front asymmetric pocket with two side pockets. Secured hidden side zipper pocket. Fully-lined interior with leather trim and silver accent hardware. Interior compartment features built-in laptop protection, tablet pocket and secured zipper pocket and organizer for business cards, pens, and accessories. Padded adjustable backpack straps. Padded mesh back with smart strap for piggy-backing onto rolling cases.
Features- Laptop protection
- Smart zipper
- Smart strap
- Color: Black
- Material: Pebble Grain Calfskin Leather
- Series: S Series
- Design: Kennedy
- Size: 17"
- Laptop Compartment Dimension: 10.5" x 1.5" x 13.5"
- Dimension: 12" x 5.5" x 16.5"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT POCKET CLIP F/STYLUS PRO (SR660024)
- ENERGIZER Ultimate Lithium AAA 1.5 V 1250 Ah Battery L92BP-4 4 pk (L92SBP-4)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- Mckleinusa Computer Bags & Sleeves