Mckleinusa

Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Named after the Gipper himself, the Reagan V Series is a briefcase that says it all in one look. With a slimmer design, youll look sharp coming to the office with this piece under your arm. So, get the confidence you need, and pick this classic up while they're still around. Includes a three-digit lock to keep whats important safe no matter where you are.

Features
  • Slim and classic attache briefcase is great for everyday use
  • Made of top-grain cowhide leather in burgundy color with gold-finished hardware
  • Equipped with a comfortable top carry handle
  • Features a tablet pocket
  • Boasts a classic three-digit combination lock for extra security
  • Protective feet keep the case from falling over
Specifications
  • Size: 18 x 3.5 x 13 in.
  • Material: Top Grain Cowhide Leather
  • Series: V Series
  • Color: Burgundy
  • Weight: 7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.