Mckleinusa

Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series


product price: $152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

A classic in its own right. This gold-trimmed attache has an easy to access the interior, so you can keep anything you need easily accessible. For added security, the McKleinUSA Daley V Series a three-number combination lock, so anything you need private will stay that way.

Features
  • Slim and classic attache briefcase is great for everyday use
  • Made of top-grain cowhide leather in burgundy color with gold-finished hardware
  • Equipped with a comfortable top carry handle
  • Features a tablet pocket
  • Boasts a classic three-digit combination lock for extra security
  • Protective feet keep the case from falling over
Specifications
  • Size: 18 x 3.5 x 13 in.
  • Material: Top Grain Cowhide Leather
  • Series: V Series
  • Color: Burgundy
  • Weight: 7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.