McKlein USA 19102 17 in. U Series Southport Leather Two-Tone Dual-Compartment Laptop & Tablet Briefcase; Black
Mfr # 19102
Zoro # G603693743
Product Information
- Brand Mckleinusa
- MFR # 19102
- Zoro # G603693743
- UPC # 642154191021
- Country of Origin China
- Category Computer Bags & Sleeves
Description
A two-tone spacious 17 in. with elegant contrasting leather accents laptop and tablet briefcase. Keep your cellphone, keys, and other items handy in the exterior zipper pocket with accessory organizer. Be prepared for any situation by carrying water bottles, umbrellas, etc. in the side and front slip pockets. Fully lined interior with leather trim keep it all safe with our anti-theft lockable metal zippers. Store important items or documents in the interior zipper pocket. Padded tablet pocket and side mesh pocket for your power bank. The back compartment includes a 17 in. padded built in laptop sleeve. Carry easily with the non-slip contour removable shoulder strap or you can turn the back pocket into a piggyback strap and it on your rolling case.
Specifications- Color: Black
- Size: 17 in.
- Collection: Southport
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Scorpion YT12B-4 (YT12B-4GEL67)
- VENTEV 15W Magnetic Wireless Car Charger Mount, Black (MCMNT-CAR257463)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- JENSEN Shoebox Style Cassette Player/Recorder (MCR-100A)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- Mckleinusa Computer Bags & Sleeves