McKlein USA 18895 17 in. U Series Englewood Leather Triple Compartment Carry-All Laptop & Tablet Weekend Backpack; Black
Mfr # 18895
Zoro # G203693532
Product Information
- Brand Mckleinusa
- MFR # 18895
- Zoro # G203693532
- UPC # 642154188953
- Country of Origin China
- Category Computer Bags & Sleeves
Description
If you in. re planning a business day trip the 17 in. leather carry all backpack is the perfect travel companion to carry clothes and important devices you need for success. The top carry handle and pull-tab help open access to your stored items with ease. Front main vertical zipper compartment for storing clothing and travel essentials with tiedown straps. The two side pockets are perfect for keeping water bottles and umbrellas easily accessible. The small top zipper pocket keeps your phone and keys secure and easy to access. The middle compartment features a 17 in. built-in laptop sleeve, a business accessory organizer, and an interior full-length zipper pocket. The back compartment complete with a secure tablet pocket and storage for files and documents. Keep your backpack comfortable with padded air mesh adjustable backpack straps with a piggyback side attachment or carry it like a briefcase with the side handle.
Specifications- Color: Black
- Size: 17 in.
- Collection: Englewood
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 49" TV Screen (48 LCD Guardian)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Levo LCM 36 (ML50-126888)
- ULTRALAST Battery, UL1865-26-1P (UL1865-26-1P)
- ULTRATECH 12V 7AH SLA BATTERY F1 (IM-1272F1)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- Mckleinusa Computer Bags & Sleeves