McKlein USA 18875 17 in. U Series East Side Leather 2-in-1 Laptop & Tablet Convertible Travel Backpack & Cross-Body; Black
Mfr # 18875
Zoro # G203693556
Product Information
- Brand Mckleinusa
- MFR # 18875
- Zoro # G203693556
- UPC # 642154188755
- Country of Origin China
- Category Computer Bags & Sleeves
Description
This versatile 17 in. convertible travel backpack and messenger bag can carry you to your next trip fully prepared. Multiple for the way you hand carry your essentials with top or side carrying handle. Keep your business items easily accessible in front horizontal zipper compartment with interior accessory organizer. Top pocket with exterior and interior access to store cellphones and keys. Safely store your important devices in our interior 17 in. built in padded laptop sleeve or the secure tablet pocket. Storage has never been easier in our fully lined interior with leather trim and silver hardware. Rear exterior features ultra-padded air mesh with air flow system (AFS) and padded backpack straps. Store it on a rolling case for easier transport with our piggyback strap. with a detachable non-slip, adjustable, padded strap for shoulder carry.
Specifications- Color: Black
- Size: 17 in.
- Collection: East Side
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Push To Talk Cb/Handheld Microphone (DM520P)
- MIGHTY MAX BATTERY 12V 250Ah Sealed Lead Acid Replacement Battery for 8A8DLTP-DEKA (MAX3488291)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 Terminal, AGM, Golf Cart Type (45966)
- TRIPP LITE USB 3.1 Gen 1 USB-C to HDMI 4K Adapter, USB-A/USB-C PD Charging Ports (U444-06N-H4U-C)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- Mckleinusa Computer Bags & Sleeves