Shop All Cases and Totes
Mckleinusa
McKlein 97694 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Brown - 13.5 x 6 x 16 in.
Mfr # 97694
Zoro # G603963839
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mckleinusa
- MFR # 97694
- Zoro # G603963839
- UPC # 642154976949
- Country of Origin Thailand
- Category Cases and Totes
Description
Features
- Quick access front pocket is secured with a key lock
- Small front pocket secured by flap with turn lock
- Interior organizer with storage space for media devices, business cards, key holder and pens
- Main compartment divided by secure zipper pocket
- Built-in high-density laptop compartment that protects laptops up to 15.5" in size
- Smart Attachment Strap allows transport on extended handles of other rolling cases and luggage
- Limited Lifetime
- Made in Thailand
- We recommend using Lexol-pH as a nonalkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of Mcklein leathers old and new and to restore resiliency.
- Color: Brown
- Size: 15.6 in.
- Material: Top Grain Leather
- Handle Length: 4 in.
- Laptop Compartment Size: 2.5" H x 15" W x 12.5" L
- Telescopic Handle Length: 40"
- Device Fit: Up To 15.6
- Laptop Protection Type: Built-In Compartment
- Piggy Back Attachment Type: Smart Strap
- Laptop Protection: Yes
- Tablet Pocket: Tablet Pocket
- Dimension: 16" H x 6" W x 13.5" L
- Weight: 6.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR Pencil, Color, Verithin, Sr, PK12 (2460)
- WILSON JONES Ledger Sheets, 9.25x11.88", Green, PK100 (WGN2DA)
- SAFCO Double File Cart, w/Drawers, Black (5212BL)
- SAFCO Safco Products SAF3255WH Mesh Desk Organizer; White (3255WH)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- MCKLEINUSA Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series (80436)
- PELICAN Cell Phone/Digital Player Case, iPhone 4, Black (1015-015-110)
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- NITE IZE Phone Hip Clip, Silver (FLO2-11-R7)
- Mckleinusa Cases and Totes